Shop All Projector Accessories
Ereplacements
Lamp For Smartboard, 20-01032-20-OEM
Mfr # 20-01032-20-OEM
Zoro # G5504844
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 3000 hr
- Product Type Projector Lamp
- Lamp Technology OSRAM
- Lamp Power 200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # 20-01032-20-OEM
- Zoro # G5504844
- UPC # 842740031582
- Country of Origin Unknown
- Category Projector Accessories
Details
Lamp Life | 3000 hr |
Product Type | Projector Lamp |
Lamp Technology | OSRAM |
Lamp Power | 200 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPAK Medium-Duty 66" Photo/Video Tripod and Adapters (620-663LX)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- CTA DIGITAL 2-in-1 Kitchen Mount/Stand for Tablets (PAD-KMS)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Power Sonic PS-670 (ML7-6123524)
- EREPLACEMENTS Lamp For Epson, ELPLP42-OEM (ELPLP42-OEM)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF360X-ER (CF360X-ER)
- EREPLACEMENTS Panasonic Lamp, ET-LAV200-ER (ET-LAV200-ER)
- EREPLACEMENTS Premium Power (NP22LP-ER)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- EREPLACEMENTS Lamp For Sharp, BQC-XGC50X1-OEM (BQC-XGC50X1-OEM)
- Ereplacements Projector Accessories