Shop All Projector Accessories
Ereplacements
Lamp For Sanyo, AN-PH50LP1-OEM
Mfr # AN-PH50LP1-OEM
Zoro # G6224724
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.9"
- Depth 3.5"
- Width 1.9"
- Lamp Life 2000 Hour
- Product Type Projector Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # AN-PH50LP1-OEM
- Zoro # G6224724
- UPC # 842740072349
- Country of Origin Unknown
- Category Projector Accessories
Dimensions
Height | 1.9" |
Depth | 3.5" |
Width | 1.9" |
Details
Lamp Life | 2000 Hour |
Product Type | Projector Lamp |
Compatibility | Boxlight PRO PRO4500DP (LEFT), Boxlight ProColour ProColour 4500DP, Eiki EIP EIP-4500 (LEFT), Eiki EIP EIP-4500L (LEFT), Sharp XG XG-PH50, Sharp XG XG-PH50NL, Sharp XG XG-PH50X, Sharp XG XG-PH50X (left) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEPARROTT BlueParrott B250XTS BT Mono Headset SE (B250XTSSE)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 9 Pin, Male (DSC-1109)
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- 3M Adjustable Monitor Stand MS85B (MS85B)
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- EREPLACEMENTS Prjct Fltr F/ Hit Dt01021 (MU06481-ER)
- EREPLACEMENTS Lamp, ELPLP96-ER (ELPLP96-ER)
- EREPLACEMENTS Premium Power (NP22LP-ER)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF361X-ER (CF361X-ER)
- Ereplacements Projector Accessories