Shop All Projector Accessories
Ereplacements
Lamp For Mitsubishi, VLT-XD520LP-OEM
Mfr # VLT-XD520LP-OEM
Zoro # G6177018
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 2000 Hour
- Package Type OEM
- Product Type Projector Lamp
- Compatibility Mitsubishi Projectors:EX52U, EX53E, EX53U, LVP-XD500U-ST, LVP-XD520U, LVP-XD520U-G, XD520U, XD520U-G, XD530E, XD530U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # VLT-XD520LP-OEM
- Zoro # G6177018
- UPC # 842740033814
- Country of Origin Unknown
- Category Projector Accessories
Details
Lamp Life | 2000 Hour |
Package Type | OEM |
Product Type | Projector Lamp |
Compatibility | Mitsubishi Projectors:EX52U, EX53E, EX53U, LVP-XD500U-ST, LVP-XD520U, LVP-XD520U-G, XD520U, XD520U-G, XD530E, XD530U |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Fence Battery, Carbon Zinc, 12VDC, Screw (926)
- OVERTIME USBC to Lightning Charging Cable - Pack of 3 Phone Charging Cables (OTDCIPUSBTC6WHX3)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- CLARITY Clarity 76593 Photo Phone P300 Amplified Phone (AMER-P300)
- EREPLACEMENTS Lamp For Epson, ELPLP42-OEM (ELPLP42-OEM)
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- EREPLACEMENTS Lamp For Sharp, BQC-XGC50X1-OEM (BQC-XGC50X1-OEM)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- EREPLACEMENTS Lamp For Smartboard, 20-01032-20-OEM (20-01032-20-OEM)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF360X-ER (CF360X-ER)
- EREPLACEMENTS Lamp For Nec, VT85LP-OEM (VT85LP-OEM)
- Ereplacements Projector Accessories