Shop All Projector Accessories
Ereplacements
Frnt Prj Lamp F/Sanyo, POA-LMP105-ER
Mfr # POA-LMP105-ER
Zoro # G5483573
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Projector Lamp
- Lamp Life 2000 Hour
- Compatibility Sanyo LCD Projectors: PLC-XT25, PLC-XT20, PLC-XT21Eiki LCD Projectors: LC-XG300L, LC-XG300, LC-XG250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # POA-LMP105-ER
- Zoro # G5483573
- UPC # 842740030288
- Country of Origin Unknown
- Category Projector Accessories
Details
Product Type | Projector Lamp |
Lamp Life | 2000 Hour |
Compatibility | Sanyo LCD Projectors: PLC-XT25, PLC-XT20, PLC-XT21Eiki LCD Projectors: LC-XG300L, LC-XG300, LC-XG250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Screens (MI-1781)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Galaxy Audio TV10 Traveler - 12 Pack (ML5-12MP1221813110035260)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Simplex 4010 Fire Alarm (ML18-1221141332)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Surface Mount (SC-CW-02F)
- EREPLACEMENTS Panasonic Lamp, ET-LAV400-ER (ET-LAV400-ER)
- EREPLACEMENTS Lat D620 Battery (312-0386-ER)
- EREPLACEMENTS Prjct Fltr F/ Hit Dt01021 (MU06481-ER)
- EREPLACEMENTS Premium Power (NP22LP-ER)
- EREPLACEMENTS Optoma Lamp (BL-FU310B-ER)
- EREPLACEMENTS Compatible Electronics Ac Adap (AC0654817E-ER)
- BATTERY TECHNOLOGY Replacement Projector Lamp Smartboard Lightraise 60Wi Replaces 1018580 (1018580-BTI)
- Ereplacements Projector Accessories