Shop All Projector Accessories
Ereplacements
Erple Lamp
Mfr # PA3259U-1BRS-ER
Zoro # G5505307
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Length 3.9"
- Width 6"
- Number of Cells 9
- Battery Capacity 6600 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # PA3259U-1BRS-ER
- Zoro # G5505307
- UPC # 842740014233
- Country of Origin Unknown
- Category Projector Accessories
Dimensions
Height | 0.9" |
Length | 3.9" |
Width | 6" |
Battery Size | Proprietary Battery Size |
Details
Number of Cells | 9 |
Battery Capacity | 6600 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Battery |
Output Voltage | 10.8 V DC |
Compatibility | Toshiba Satellite Notebooks: M10, M15, Pro M10, Pro M10-S405, Pro M10-S406, Pro M15Toshiba Tecra Notebooks: M1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA COMMERCIAL LED TV, 40", 1080p, FHD (J40PT1241)
- SPECO TECHNOLOGIES Wall Mount Bracket, Blk, Fits Dome Cameras (CVCWMINDT)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replaces Golden Technology Companion II GC340 (ML35-12GEL450)
- MILWAUKEE TOOL M18TM Top-Off 150W Power Supply (ML2846-20)
- EREPLACEMENTS Lat D620 Battery (312-0386-ER)
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- EREPLACEMENTS Lamp For Sharp, BQC-XGC50X1-OEM (BQC-XGC50X1-OEM)
- EREPLACEMENTS Ereplacements Proj Lamp Epson (ELPLP40-ER)
- EREPLACEMENTS Lamp For Nec, VT85LP-OEM (VT85LP-OEM)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- BATTERY TECHNOLOGY Replacement Projector Lamp Smartboard Lightraise 60Wi Replaces 1018580 (1018580-BTI)
- Ereplacements Projector Accessories