Shop All Portable Device Chargers
Ereplacements
Ereplacements SC-T5T Tungsten T5 Travel Charger
Mfr # SC-T5T
Zoro # G104128935
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # SC-T5T
- Zoro # G104128935
- UPC # 842740015476
- Country of Origin China
- Category Portable Device Chargers
Description
This new replacement AC adapter from eReplacements is 100% compatible with your sct5t tungsten t5 and is rated at 1 Amp.. eReplacements ac adapters all will meet or exceed the original sct5t tungsten t5 and is rated at 1 Amp. AC adapter specifications because they are manufactured for high performance in our ISO 9000 factories using the most up to date safety and engineering control standards.
Sealed for protection against moisture and high humidity.
Filters and protects from voltage spikes or surges.
Internal safety features protect your device from electrical hazards.
Low voltage shut down protection.
Over voltage shut down protection.
''Short Circuit'' shut down protection.
Over temperature shut down protection.
Automatic reset after shutting down.
Amps: 1 Amp.
Volts: 5.0 Volts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- ILC Replacement for Kodak Instamatic M85 replacement light bulb lamp (INSTAMATIC M85 KODAK)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Sonnenschein 07190315, 800369 (ML3-1291776)
- EREPLACEMENTS Ac Adapt F/ Toughbook (CF-AA1623AM-ER)
- EREPLACEMENTS Ereplacements NX061 Dell AC Adaptor for XPS M1330 (NX061)
- ZORBITZ Pop Charger Disposable Emergency Cell Phone Charger (2463)
- ALL START ReVive 2,600mAh Phone Charger, Black (566)
- DELTRAN USA 800mAh Battery Charger (022-0199-DL-WH)
- SCHUMACHER ELECTRIC CHARGER 6 AMP (SCHSC1357)
- ASSOCIATED EQUIPMENT $FAST CHARGER 6/12V (AE6001A)
- Ereplacements Portable Device Chargers