Shop All Projector Accessories
Ereplacements
EReplacements Lamp F/ Mitsubishi, VLT-XD400LP-ER
Mfr # VLT-XD400LP-ER
Zoro # G5504722
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Projector Lamp
- Compatibility Mitsubishi DLP Projectors: DX-540, DX-545, DX-548, ES-100, ES-100U, LVP-DX540, LVP-DX545, LVP-DX548, LVP-ES100, LVP-ES100U, LVP-XD400U, LVP-XD450U, LVP-XD460, LVP-XD460U, LVP-XD480U, LVP-XD490, LVP-XD490U, XD-400U, XD-450U, XD-460, XD-460U, XD-480U, XD-490, XD-490U
- Compatible Device Technology DLP
- Lamp Power 250 W
- Lamp Life 2000 hr, 2500 hr Economy Mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ereplacements
- MFR # VLT-XD400LP-ER
- Zoro # G5504722
- UPC # 842740042458
- Country of Origin Unknown
- Category Projector Accessories
Details
Product Type | Projector Lamp |
Compatibility | Mitsubishi DLP Projectors: DX-540, DX-545, DX-548, ES-100, ES-100U, LVP-DX540, LVP-DX545, LVP-DX548, LVP-ES100, LVP-ES100U, LVP-XD400U, LVP-XD450U, LVP-XD460, LVP-XD460U, LVP-XD480U, LVP-XD490, LVP-XD490U, XD-400U, XD-450U, XD-460, XD-460U, XD-480U, XD-490, XD-490U |
Compatible Device Technology | DLP |
Lamp Power | 250 W |
Lamp Life | 2000 hr, 2500 hr Economy Mode |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTELCO Cortelco 219400-VOE-21S Patriot II Basic Memory Telephone - Black (219400-VOE-21S)
- EXELL BATTERY 3.6V PLC Computer Battery for Allen Bradley ControlLogix 1756-BATA (EBPLC-108AB)
- ICOM Speaker Microphone, 3-1/2" L x 2" W (HM159LA)
- ADESSO Xtream H5U Stereo Multimedia Headset with Mic, Binaural, Black (XTREAMH5U)
- EREPLACEMENTS Lamp For Sharp, BQC-XGC50X1-OEM (BQC-XGC50X1-OEM)
- EREPLACEMENTS Prjct Fltr F/ Hit Dt00731 (NJ22222-ER)
- EREPLACEMENTS Lamp For Smartboard, 20-01175-20-OEM (20-01175-20-OEM)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF360X-ER (CF360X-ER)
- EREPLACEMENTS Lamp For Smartboard, 20-01032-20-OEM (20-01032-20-OEM)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- EREPLACEMENTS Optoma Lamp (BL-FU310B-ER)
- Ereplacements Projector Accessories