Shop All Portable Device Chargers
Ereplacements
Ereplacements AC180R4PINE 180 Watt AC Adapter
Mfr # AC180R4PINE
Zoro # G304128926
original price:
$42.00
11% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # AC180R4PINE
- Zoro # G304128926
- UPC # 842740029947
- Country of Origin China
- Category Portable Device Chargers
Description
This new replacement AC adapter from eReplacements is 100% compatible with your ac180r4pine 180 watt and is rated at and 180 Watts. eReplacements ac adapters will meet or exceed the original ac180r4pine 180 watt and is rated at and 180 Watts AC adapter specifications because they are manufactured for high performance in our ISO 9000 factories using the most up to date safety and engineering control standards.
Sealed for protection against moisture and high humidity.
Filters and protects from voltage spikes or surges.
Internal safety features protect your device from electrical hazards.
Low voltage shut down protection.
Over voltage shut down protection.
''Short Circuit'' shut down protection.
Over temperature shut down protection.
Automatic reset after shutting down.
Color: Black.
Pin count: 3-Prong.
Inner dia: 4-Pin Connector.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR626SW Low Drain Replaces 377, PK 5 (SR626SW)
- ENERGIZER Coin Cell, 357, 1.5V (357BPZ)
- ILC Replacement for Acer Lt2104u (LT2104U ACER)
- TRENDNET 5 port 10 100 1000Mbps GB Swtc, TEGS50G (TEG-S50G)
- EREPLACEMENTS Ereplacements NX061 Dell AC Adaptor for XPS M1330 (NX061)
- EREPLACEMENTS Ac Adapt F/ Toughbook (CF-AA1623AM-ER)
- SCANSTRUT ROKK 10W Nest Waterproof Wireless Phone Charging Pocket (SC-CW-06F)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-M)
- MOBILESPEC Rechargeable Power Bank, 5.80" H, Blk/Blue (MBS02101)
- ASSOCIATED Amp Replacement Battery Clamp, 500 (ASO6202)
- Ereplacements Portable Device Chargers