Shop All Portable Device Chargers
Ereplacements
Ereplacements AC0907450BE 90 Watt Laptop AC Adapter
Mfr # AC0907450BE
Zoro # G204128729
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ereplacements
- MFR # AC0907450BE
- Zoro # G204128729
- UPC # 842740029251
- Country of Origin China
- Category Portable Device Chargers
Description
This new replacement AC adapter from eReplacements is 100% compatible with your ac0907450be 90 watt and is rated at 4.74 Amps and 90 Watts. eReplacements ac adapters will meet or exceed the original ac0907450be 90 watt and is rated at 4.74 Amps and 90 Watts AC adapter specifications because they are manufactured for high performance in our ISO 9000 factories using the most up to date safety and engineering control standards.
Sealed for protection against moisture and high humidity.
Filters and protects from voltage spikes or surges.
Internal safety features protect your device from electrical hazards.
Low voltage shut down protection.
Over voltage shut down protection.
''Short Circuit'' shut down protection.
Over temperature shut down protection.
Automatic reset after shutting down.
Volts: 19 Volts.
Color: Black.
Pin count: 3 Pin.
Inner dia: 5.0 mm.
Outer dia: 7.4 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BATTERY REPLACEMENT SEALAKE FM640A - 10 Pack (ML4-6MP10825119)
- MOXA Unmgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset, Eds-G205-1Gtxsfp (EDS-G205-1GTXSFP)
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C13_ 14AWG_ 1 (40095)
- VTECH Two-Line Cordless Handset for DS6151 (DS6101)
- EREPLACEMENTS Ac Adapt F/ Toughbook (CF-AA1623AM-ER)
- EREPLACEMENTS Ereplacements NX061 Dell AC Adaptor for XPS M1330 (NX061)
- PYLE Power Bank, PBC5200BK (PBC5200BK)
- CHARGETECH Chargetech Wall Mount/Table Top Charging Station. Incl. 8 Braided (CT-300061)
- MAKITA 18V Lith 20Ah Battery (BL1820B)
- SCHUMACHER ELECTRIC CHARGER 6 AMP (SCHSC1357)
- DELTON Wireless Charger Headset Stand, 3 Wireless Charging Pads w/ Built-in Headphone Stand (DHSWC1)
- Ereplacements Portable Device Chargers