Shop All Computer Power Supplies
Ereplacements
Ereplacements AC0655525U 65 Watt AC Adapter
Mfr # AC0655525U
Zoro # G704036173
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ereplacements
- MFR # AC0655525U
- Zoro # G704036173
- UPC # 842740033852
- Country of Origin China
- Category Computer Power Supplies
Description
This new replacement AC adapter from eReplacements is 100% compatible with your ac0655525u 65 watt and is rated at and 65 Watts. eReplacements ac adapters will meet or exceed the original ac0655525u 65 watt and is rated at and 65 Watts AC adapter specifications because they are manufactured for high performance in our ISO 9000 factories using the most up to date safety and engineering control standards.
Sealed for protection against moisture and high humidity.
Filters and protects from voltage spikes or surges.
Internal safety features protect your device from electrical hazards.
Low voltage shut down protection.
Over voltage shut down protection.
''Short Circuit'' shut down protection.
Over temperature shut down protection.
Automatic reset after shutting down.
Pin count: 2-Prong.
Color: Black.
Inner dia: 2.5 mm.
Outer dia: 5.5 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- MOTOROLA Holster, Swivel Belt (53961)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery for Polaris 500 Ranger 6x6 99 With 12V 4Amp Charger (MAX3946939)
- EREPLACEMENTS Ereplacements AC0655517E 65 Watt AC Adapter (AC0655517E)
- EREPLACEMENTS Ereplacements AC-0106 3 Prong Power Plug Desktops (AC-0106)
- EREPLACEMENTS Ereplacements 90 Watt AC Adapter (AC0907755E)
- ALARM CONTROLS 24 Volt 1.5 Amp. Plug-In Filtered Regulated DC Power Supply (PSP-24)
- ADD-ON Addon Hp 710412-001 Compatible 90W 19V At 4.7A Laptop Power Adapter (710412-001-AA)
- TOTAL MICRO TECHNOLOGIES Total Micro: This High Quality 65Watt Ac Adapter w/ 65-Degree/Right (710412-001-TM)
- SOLAHD Power Supply 24V, 240W, 10A (SVL1024100)
- Ereplacements Computer Power Supplies