Shop All Laptop Batteries
Ereplacements
Ereplacements 312-0941 Compatible Battery for Dell
Mfr # 312-0941
Zoro # G403918688
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # 312-0941
- Zoro # G403918688
- UPC # 842740025932
- Country of Origin China
- Category Laptop Batteries
Description
This new replacement laptop battery from eReplacements is 100% compatible with your 3120941 compatible battery. Ereplacements laptop batteries will meet or exceed the original 3120941 compatible battery laptop battery specifications because they are manufactured for high performance in our ISO 9000 factories using the best quality cells and most up to date safety and engineering control standards.
High/low temperature shut off protection.
Thermal runaway protection.
Overcharge shut off protection.
Over discharge shut off protection.
Cell imbalance shut off protection.
Fire resistant plastic casing.
Capacity: 200 mAh.
Volts: 11.1 Volts.
Cellcount: 9 Cell.
Color: Black.
Technology: Li-Ion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500 GRAY)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Sensor (STI-3601)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- EREPLACEMENTS Ereplacements 576833-001 HP Laptop Battery (576833-001)
- EREPLACEMENTS 4400 Mah Batt For Hp Elitebook (800513-001-ER)
- EREPLACEMENTS Ereplacements 593554-001 Compatible Laptop Battery (593554-001)
- EREPLACEMENTS Laptop Bat F/Toshiba, PA3536U-1BRS-ER (PA3536U-1BRS-ER)
- EREPLACEMENTS eReplacements 807957-001 Laptop Battery for HP;25X G4-G5; HS04 (807957-001)
- EREPLACEMENTS Ereplacements 42T4751 Lenovo Laptop Battery (42T4751)
- ILC Replacement for Dell Latitude 12 5290 Battery (LATITUDE 12 5290)
- Ereplacements Laptop Batteries