Shop All Projector Accessories
Ereplacements
Ereplacement Lamp F/ Epson Pro, ELPLP50-ER
Mfr # ELPLP50-ER
Zoro # G7760438
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Life 2000 hr
- Compatible Device Technology LCD
- Product Type Projector Lamp
- Lamp Technology UHE
- Lamp Power 200 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # ELPLP50-ER
- Zoro # G7760438
- UPC # 842740039953
- Country of Origin China
- Category Projector Accessories
Details
Lamp Life | 2000 hr |
Compatible Device Technology | LCD |
Product Type | Projector Lamp |
Lamp Technology | UHE |
Lamp Power | 200 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXIOM MANUFACTURING Axiom 10Gbase-Lr Sfp+ Transceiver For Cisco - Sfp-10G-Lr (SFP-10G-LR-AX)
- MIGHTY MAX BATTERY 12V 22Ah Battery Replaces CB19-12, ES1217, UB12200, LC-RD1217P (ML22-1270)
- 3M Tactical Headset, Two Way, Foldable, Brown (MT20H682FB-09 CY)
- POPSOCKETS PopGrip, Off White (801286)
- EREPLACEMENTS Panasonic Lamp, ET-LAV200-ER (ET-LAV200-ER)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- EREPLACEMENTS EReplacements Lamp F/ Mitsubishi, VLT-X400LP-ER (VLT-X400LP-ER)
- EREPLACEMENTS Lamp, ELPLP96-ER (ELPLP96-ER)
- EREPLACEMENTS Lamp For Smartboard, 20-01032-20-OEM (20-01032-20-OEM)
- EREPLACEMENTS Premium Power (NP22LP-ER)
- EREPLACEMENTS Lat D620 Battery (312-0386-ER)
- Ereplacements Projector Accessories