Shop All Projector Accessories
Ereplacements
Epson Repl Lamp F/Epson Proj
Mfr # ELPLP53-ER
Zoro # G7762328
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Projector Lamp
- Compatibility Epson LCD Projectors: EB-1830, EB-1900, EB-1910, EB-1915, EB-1920W, EB-1925W, EB-C1050X, EB-C1910, EB-C1915, EB-C1920W, EB-C1925W, EB-C2090X, PowerLite 1830, PowerLite 1915, PowerLite 1925W, VS400
- Lamp Life 3500 hr Economy Mode, 2500 hr, 2000 hr
- Lamp Technology E-TORL
- Compatible Device Technology LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # ELPLP53-ER
- Zoro # G7762328
- UPC # 842740039960
- Country of Origin China
- Category Projector Accessories
Details
Product Type | Projector Lamp |
Compatibility | Epson LCD Projectors: EB-1830, EB-1900, EB-1910, EB-1915, EB-1920W, EB-1925W, EB-C1050X, EB-C1910, EB-C1915, EB-C1920W, EB-C1925W, EB-C2090X, PowerLite 1830, PowerLite 1915, PowerLite 1925W, VS400 |
Lamp Life | 3500 hr Economy Mode, 2500 hr, 2000 hr |
Lamp Technology | E-TORL |
Compatible Device Technology | LCD |
Lamp Power | 230 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 25, 25PK (CR2BB-25)
- MSI NVIDIA GeForce RTX 4070 Graphic Card (G4070V3X12C)
- LOWELL Wall Shelf 18Wx20D (FS18-20)
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5436)
- EREPLACEMENTS Lamp For Nec, VT85LP-OEM (VT85LP-OEM)
- EREPLACEMENTS Panasonic Lamp, ET-LAV200-ER (ET-LAV200-ER)
- EREPLACEMENTS Lamp For Sanyo, POA-LMP99-OEM (POA-LMP99-OEM)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF361X-ER (CF361X-ER)
- EREPLACEMENTS Panasonic Lamp, ET-LAV400-ER (ET-LAV400-ER)
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- Ereplacements Projector Accessories