Shop All Ink and Toner Cartridges
Ereplacements
Ecotek Ml1610 Toner
Mfr # ML-1610-ER
Zoro # G5512648
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.8"
- Width 14.1"
- Height 12.3"
- Product Type Toner Cartridge
- Compatibility Dell 1100 Printer, Samsung Printers: ML-1610, ML-2010, SCX-4521, SCX-4521FG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # ML-1610-ER
- Zoro # G5512648
- UPC # 842740034767
- Country of Origin Unknown
- Category Ink and Toner Cartridges
Dimensions
Length | 11.8" |
Width | 14.1" |
Height | 12.3" |
Details
Product Type | Toner Cartridge |
Compatibility | Dell 1100 Printer, Samsung Printers: ML-1610, ML-2010, SCX-4521, SCX-4521FG |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 12" x 5" x 4", Kraft, 25/Bundle (55VG67)
- MARTIN YALE Collator, Letter/Legal Paper, 6-Sheets (CL6)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61008)
- BUSINESS SOURCE Red D ring Binder 1 1/2" Binder Capacity Letter (26980)
- EREPLACEMENTS Ecotek Tn-450 Toner (TN-450-ER)
- EREPLACEMENTS Ecotek Mlt-D105L Toner (MLT-D105L-ER)
- EREPLACEMENTS Laser Printer Drums & Fusers, TAA BLK TONER HP05A (CE505A-TAA)
- EREPLACEMENTS Ecotek Tn-650 Toner (TN-650-ER)
- EREPLACEMENTS eReplacements DW9071 3000 mAh Battery Dewalt NiMh (DW9071)
- XEROX XEROX COMP 550/560/570 CYAN (006R01528)
- OKI DATA OKI COMP. C710/C711 BLACK (43866104)
- Ereplacements Ink and Toner Cartridges