Shop All Projector Accessories
Ereplacements
Dell Latitude E5430 - 9 Cell
Mfr # 312-1325-ER
Zoro # G7762434
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size Proprietary Battery Size
- Number of Cells 9
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Capacity 7800 mAh
- Compatibility Dell Latitude Notebooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # 312-1325-ER
- Zoro # G7762434
- UPC # 842740065624
- Country of Origin China
- Category Projector Accessories
Dimensions
Battery Size | Proprietary Battery Size |
Details
Number of Cells | 9 |
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Capacity | 7800 mAh |
Compatibility | Dell Latitude Notebooks |
Product Type | Battery |
Output Voltage | 11.10 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC SigmasTek SP12-7.5HR Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191583)
- PEERLESS Articulating Mount, For Displays, 90 lb. (CMJ455)
- UPG Sealed Lead Acid Battery, 6 V, 3.4Ah, UB634, F1 (Faston Tab) Terminal, AGM Type (D5732)
- CHUMS Badge Holder, Blue, PK10 (11090101)
- EREPLACEMENTS Lamp For Nec, VT85LP-OEM (VT85LP-OEM)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF361X-ER (CF361X-ER)
- EREPLACEMENTS Epson Projector Bulb (ELPLP76-ER)
- EREPLACEMENTS Epson Lamp, ELPLP77-OEM (ELPLP77-OEM)
- EREPLACEMENTS Lamp For Smartboard, 20-01032-20-OEM (20-01032-20-OEM)
- EREPLACEMENTS Lamp For Sharp, BQC-XGC50X1-OEM (BQC-XGC50X1-OEM)
- EREPLACEMENTS EReplacements Lamp F/ Mitsubishi, VLT-X400LP-ER (VLT-X400LP-ER)
- Ereplacements Projector Accessories