Shop All Laptop Batteries
Ereplacements
Dell Laptop Battery
Mfr # 312-1381-ER
Zoro # G7587720
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size Proprietary Battery Size
- Product Type Battery
- Battery Capacity 5200 mAh
- Battery Chemistry Lithium Ion (Li-Ion)
- Compatibility Dell Latitude Notebooks: E6120, E6220, E6230, E6320, E6330, E6430S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # 312-1381-ER
- Zoro # G7587720
- UPC # 842740065433
- Country of Origin China
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Product Type | Battery |
Battery Capacity | 5200 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Compatibility | Dell Latitude Notebooks: E6120, E6220, E6230, E6320, E6330, E6430S |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR521SW 379 (EB-SR521)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Childrens Car UB6120 (ML12-6F301052)
- CETIS Standard Desk Phone, Black (2510D NOMW (BK))
- BATTERY CLERK AJC® CSB GP1272F2, GP 1272 12V 8Ah UPS Battery (GP1272F2-CSB-12V-8Ah-UPS)
- EREPLACEMENTS Ereplacements 593554-001 Compatible Laptop Battery (593554-001)
- EREPLACEMENTS eReplacements 807957-001 Laptop Battery for HP;25X G4-G5; HS04 (807957-001)
- EREPLACEMENTS Ereplacements 576833-001 HP Laptop Battery (576833-001)
- EREPLACEMENTS Laptop Bat F/Toshiba, PA3536U-1BRS-ER (PA3536U-1BRS-ER)
- EREPLACEMENTS 6 Cell Laptop Battery For Leno, 0A36282-ER (0A36282-ER)
- EREPLACEMENTS Ereplacements 42T4751 Lenovo Laptop Battery (42T4751)
- ILC Replacement for Dell Latitude D620 5200 MAH Battery (LATITUDE D620 5200 MAH BATTERY DELL)
- Ereplacements Laptop Batteries