Shop All Projector Accessories
Ereplacements
Comp Lmp F/Mitsu
Mfr # VLT-XL8LP-ER
Zoro # G5486215
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Device Technology LCD
- Product Type Projector Lamp
- Lamp Power 180 W
- Lamp Life 2000 hr Normal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # VLT-XL8LP-ER
- Zoro # G5486215
- UPC # 842740026991
- Country of Origin Unknown
- Category Projector Accessories
Details
Compatible Device Technology | LCD |
Product Type | Projector Lamp |
Lamp Power | 180 W |
Lamp Life | 2000 hr Normal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for Tessco 793442101014 (793442101014)
- KENSINGTON Expert Mouse Trackball, USB 2.0, Left/Right Hand Use, Black/Silver (K64325)
- CASE LOGIC Advantage Laptop Attache, For 14in Laptops, 14.6 x 2.8 x 13, Black (3203986)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Royal Enfield 500 All Electric 2000-03 (YB14L-A266)
- EREPLACEMENTS Replac Lamp, PA3285U-1BRS-ER (PA3285U-1BRS-ER)
- EREPLACEMENTS Epson Repl Lamp F/Epson Proj (ELPLP53-ER)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- EREPLACEMENTS Lamp, ELPLP96-ER (ELPLP96-ER)
- EREPLACEMENTS Panasonic Lamp, ET-LAV400-ER (ET-LAV400-ER)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF361X-ER (CF361X-ER)
- CHIEF Above Ceiling Enclosure (CMA472)
- Ereplacements Projector Accessories