Shop All Projector Accessories
Ereplacements
Battery For Lenovo 9 Cell, 0A36307-ER
Mfr # 0A36307-ER
Zoro # G6220488
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Battery
- Battery Size Proprietary Battery Size
- Battery Capacity 7740 mAh
- Output Voltage 11.1 V DC
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # 0A36307-ER
- Zoro # G6220488
- UPC # 842740082089
- Country of Origin Unknown
- Category Projector Accessories
Dimensions
Battery Size | Proprietary Battery Size |
Details
Product Type | Battery |
Battery Capacity | 7740 mAh |
Output Voltage | 11.1 V DC |
Battery Chemistry | Lithium Ion (Li-Ion) |
Compatibility | Lenovo ThinkPad Notebooks:X220, X220i, X230, X230i |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-24)
- ILC Replacement for Nikon Coolpix P80 (COOLPIX P80 NIKON)
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery - 4 Pack (ML12-12F2MP4458114)
- YAMAHA Outdoor Speakers, 13-1/2" H, Black, Plastic (NS-AW350)
- EREPLACEMENTS Epson Projector Bulb (ELPLP76-ER)
- EREPLACEMENTS Panasonic Lamp, ET-LAV200-ER (ET-LAV200-ER)
- EREPLACEMENTS Lamp For Nec Np-Pa550W (NP21LP-ER)
- EREPLACEMENTS Epson Repl Lamp F/Epson Proj (ELPLP53-ER)
- EREPLACEMENTS Lamp For Epson, ELPLP42-OEM (ELPLP42-OEM)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- EREPLACEMENTS Panasonic Lamp, ET-LAV400-ER (ET-LAV400-ER)
- Ereplacements Projector Accessories