Shop All Laptop Batteries
Ereplacements
Batt Dell V13/13
Mfr # T1G6P-ER
Zoro # G5239912
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Polymer (Li-Polymer)
- Battery Capacity 2700 mAh
- Output Voltage 11.1 V DC
- Battery Size Proprietary Battery Size
- Product Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # T1G6P-ER
- Zoro # G5239912
- UPC # 842740052198
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Battery Chemistry | Lithium Polymer (Li-Polymer) |
Battery Capacity | 2700 mAh |
Output Voltage | 11.1 V DC |
Product Type | Battery |
Compatibility | Dell Latitude 13 NotebookDell Vostro Notebooks:V13, V130, V1300, V13Z |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Female DC Plug to Terminal Block, PK10 (TBFB-10PK)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces 12-BS, GTX12-BS (YTX12-BSGEL109A)
- EMERALD Full Motion TV Wall Mount for 13'' - 47'' TVs (SM-720-8004)
- ILC Replacement for Fieldpiece Srl2 Leak Detectors (SRL2 LEAK DETECTORS FIELDPIECE)
- EREPLACEMENTS 6 Cell Laptop Battery For Leno, 0A36282-ER (0A36282-ER)
- EREPLACEMENTS Dell Laptop Battery (312-1381-ER)
- EREPLACEMENTS Ereplacements 42T4751 Lenovo Laptop Battery (42T4751)
- EREPLACEMENTS 4400 Mah Batt For Hp Elitebook (800513-001-ER)
- EREPLACEMENTS Ereplacements 593554-001 Compatible Laptop Battery (593554-001)
- EREPLACEMENTS Laptop Bat F/Toshiba, PA3536U-1BRS-ER (PA3536U-1BRS-ER)
- ILC Replacement For Hp Hewlett Packard Stream 14-Z002Ns Battery (STREAM 14-Z002NS)
- Ereplacements Laptop Batteries