Shop All Laptop Computers
Ereplacements
Apple Mcbk Pro 17, A1383-ER
Mfr # A1383-ER
Zoro # G5180446
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 8800 mAh
- Compatibility Apple Macbook Pro 17 A1297 (2011)
- Output Voltage 11 V DC
- Battery Size Proprietary Battery Size
- Product Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ereplacements
- MFR # A1383-ER
- Zoro # G5180446
- UPC # 842740000809
- Country of Origin United States
- Category Laptop Computers
Dimensions
Battery Size | Proprietary Battery Size |
Details
Battery Capacity | 8800 mAh |
Compatibility | Apple Macbook Pro 17 A1297 (2011) |
Output Voltage | 11 V DC |
Product Type | Battery |
Battery Chemistry | Lithium Ion (Li-Ion) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HYT Bl1719 Battery (BL1719)
- ILC Replacement for Argus Showmaster 500 replacement light bulb lamp (SHOWMASTER 500 ARGUS)
- RODANN ELECTRONICS Rodann Electronics TXRX1000A Indoor Wireless Transmitter and Receiver up to 500 ft. (TXRX1000A)
- ATLAS Selfie Extendable Handheld Stick Monopod with a Builtin Remote Button (ATLSZ075)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 540GEB (540GEB)
- DELL Latitude 3540 15.6 in. Notebook (4KFPT)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (XGY4R)
- DELL Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black (Dell-WD19S180W)
- GIGABYTE Aero 16 Ye4 Ye4-A4Us928Hp 16in Gaming Notebook - Uhd+ - 3840 X 2400 (GB-A16YEA4)
- ASUS Zenbook Pro 14 Duo, Intel i9-13900H, 32GB RAM, 1TB SSD, GeForce RTX 4060, Windows 11 Home (UX8402VV-PS96T)
- Ereplacements Laptop Computers