Shop All Laptop Computers
Ereplacements
Apple Mcbk Air 11, A1495-ER
Mfr # A1495-ER
Zoro # G5183693
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.1"
- Battery Capacity 2200 mAh
- Height 0.9"
- Battery Chemistry Lithium Ion (Li-Ion)
- Width 1.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # A1495-ER
- Zoro # G5183693
- UPC # 842740000946
- Country of Origin United States
- Category Laptop Computers
Dimensions
Length | 8.1" |
Height | 0.9" |
Width | 1.6" |
Battery Size | Proprietary Battery Size |
Details
Battery Capacity | 2200 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Number of Cells | 4 |
Color | Black |
Output Voltage | 14.4 V DC |
Product Type | Battery |
Compatibility | Lenovo Z60t Notebook, IBM ThinkPad Notebook: Z60t 2512, Z60t 2514, Z60t Series, Z61t 9440, Z61t 9442, Z61t 9443, Z61t 9448, Z61t Series |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Msi, Prestige 14 Evo A11Mo-026Us Battery (PRESTIGE 14 EVO A11MO-026US BATTERY)
- HOOVER COMMERCIAL MPWR 40V Charger (CH07150)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for Vision CP645 - 15PK (MAX3427444)
- MONOPRICE EZ Series Tilt TV Wall Mount Bracket For TVs Up to 70in_ Max Weight 77 (16092)
- GIGABYTE Aero 16 Ye4 Ye4-A4Us928Hp 16in Gaming Notebook - Uhd+ - 3840 X 2400 (GB-A16YEA4)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- DELL Latitude 3540 15.6 in. Notebook (4KFPT)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- ASUS NOTEBOOKS 15.6'' Ci5 1135G7 16G CRM OS (CX5500FEAYZ568T)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (XGY4R)
- DELL Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black (Dell-WD19S180W)
- Ereplacements Laptop Computers