Shop All Projector Accessories
Ereplacements
6 Cell 5300 Mah Battery For Hp
Mfr # 484171-001-ER
Zoro # G5514687
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion (Li-Ion)
- Output Voltage 10.8 V DC
- Product Type Battery
- Battery Size Proprietary Battery Size
- Battery Capacity 5200 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # 484171-001-ER
- Zoro # G5514687
- UPC # 842740051733
- Country of Origin Unknown
- Category Projector Accessories
Dimensions
Battery Size | Proprietary Battery Size |
Details
Battery Chemistry | Lithium Ion (Li-Ion) |
Output Voltage | 10.8 V DC |
Product Type | Battery |
Battery Capacity | 5200 mAh |
Compatibility | Compaq Presario CQ40, Compaq Presario G50, HP G50 -100EA, HP G50 -109NR, HP G50 -201CA, HP G60 -100EM, HP G60 -108CA, HP G60 -117EM, HP G60 -119OM, HP G60 -121WM, HP G60 -125NR, HP G60 -127NR, HP G60 -146CA, HP G60 -202TU, HP G60 -213EM, HP G60 -216EM, HP G60 -225CA, HP G60 -230US, HP G60 -233NR, HP G60 -235DX, HP G60 -237NR, HP G60 -243CL, HP G60 -245CA, HP G60 -249WM, HP G61 -101TU, HP G61 -104TU, HP G61 -203TU, HP G70 -105EA, HP G70 -111EA, HP G70 -120EM, HP G70 -213EM, HP G70 -250US, HP Pavilion dv4-2155dx, HP Pavilion dv6-2150us, Compaq Presario CQ60, Compaq Presario G60, HP G50 -101XX, HP G50 -110EA, HP G50 -209CA, HP G60 -101CA, HP G60 -116EA, HP G60 -117US, HP G60 -120CA, HP G60 -123CL, HP G60 -126CA, HP G60 -128CA, HP G60 -201TU, HP G60 -203TU, HP G60 -214EM, HP G60 -217EM, HP G60 -228CA, HP G60 -231WM, HP G60 -234CA, HP G60 -235WM, HP G60 -237US, HP G60 -243DX, HP G60 -247CL, HP G60 G60, HP G61 -102TU, HP G61 -201TU, HP G61 -204TU, HP G70 -110EA, HP G70 -111EM, HP G70 -201XX, HP G70 -246US, HP G70 G70, HP Pavilion dv6, Compaq Presario CQ60-615DX, HP G50 -100 CTO, HP G50 -102NR, HP G50 -121CA, HP G50 G50, HP G60 -104CA, HP G60 -116EM, HP G60 -118NR, HP G60 -120US, HP G60 -125CA, HP G60 -127CL, HP G60 -129CA, HP G60 -201XX, HP G60 -208CA, HP G60 -215EM, HP G60 -219CA, HP G60 -230CA, HP G60 -233CA, HP G60 -235CA, HP G60 -236US, HP G60 -238CA, HP G60 -244DX, HP G60 -249CA, HP G60T -200 CTO, HP G61 -103TU, HP G61 -202TU, HP G61 G61, HP G70 -110EM, HP G70 -120EA, HP G70 -212EM, HP G70 -250CA, HP G71 G71, HP Pavilion dv6-2000 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for YAMAHA WR250F 250CC 08-'09 (YTX5L-BS11482)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for 13447,134471 - 5 Pack (ML10-12MP5634128517)
- ABB OY NEMA1 KIT OTHER ELECTRICAL COMPONENT (MUL1-R1 68566398)
- ROCSTOR Displayport To Hdmi Adapter - 1 X Displ (Y10A101-W1)
- EREPLACEMENTS Epson Projector Bulb (ELPLP76-ER)
- EREPLACEMENTS Hp Color Laserjet Enterprise M, CF361X-ER (CF361X-ER)
- EREPLACEMENTS Lamp For Epson, ELPLP42-OEM (ELPLP42-OEM)
- EREPLACEMENTS Lamp F/Nec P350 (NP23LP-ER)
- EREPLACEMENTS Prjct Fltr F/ Hit Dt00731 (NJ22222-ER)
- EREPLACEMENTS Compatible Electronics Ac Adap (AC0654817E-ER)
- VIEWSONIC Viewsonic Universal Wall Mount For Ultra Short Throw Projectors (PJ-WMK-304)
- Ereplacements Projector Accessories