Shop All Laptop Batteries
Ereplacements
4800 Mah Batt For Fujitsu Life
Mfr # FPCBP160AP-ER
Zoro # G8862851
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Capacity 4400 mAh
- Product Type Battery
- Battery Size Proprietary Battery Size
- Output Voltage 10.8 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ereplacements
- MFR # FPCBP160AP-ER
- Zoro # G8862851
- UPC # 842740057551
- Country of Origin China
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Capacity | 4400 mAh |
Product Type | Battery |
Output Voltage | 10.8 V DC |
Compatibility | Fujitsu Lifebook Notebooks:A3110, A3120, A3130, A3210, A6010, A6020, A6025 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE RJ12 Modular Inline Coupler Straight- White (170403S)
- STREAMLIGHT Flipmate Usb - Blue (61502)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher SCUPSJ 1812 Portable Power (ML22-12GEL381)
- GREENLEE Slug-Splitter Sc Knockout (745M-20.4)
- EREPLACEMENTS Ereplacements 593554-001 Compatible Laptop Battery (593554-001)
- EREPLACEMENTS Dell Laptop Battery (312-1381-ER)
- EREPLACEMENTS eReplacements 807957-001 Laptop Battery for HP;25X G4-G5; HS04 (807957-001)
- EREPLACEMENTS 4400 Mah Batt For Hp Elitebook (800513-001-ER)
- EREPLACEMENTS 6 Cell Laptop Battery For Leno, 0A36282-ER (0A36282-ER)
- EREPLACEMENTS Ereplacements 42T4751 Lenovo Laptop Battery (42T4751)
- ILC Replacement For Asus Battery (R33030)
- Ereplacements Laptop Batteries