Shop All Tweezers
Erem
Tweezer, Fine Tip, Micro, Economy
Mfr # 5SASL
Zoro # G2376306
original price:
$12.35
5% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Point Type Micro Point
- Application For Very Fine Precision Work on Electronic Assemblies
- Material Stainless Steel
- Tip Size .011 in x .011 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/4 in |
Tip Size | .011 in x .011 in |
Length | 4 1/2 in |
Tip Width | 0.28 mm |
Details
Item | Tweezers |
Point Type | Micro Point |
Application | For Very Fine Precision Work on Electronic Assemblies |
Material | Stainless Steel |
Mechanism | Manual |
Max. Temp. | 512 Degrees F |
Resists | Temperatures Up to 300 Degrees Celsius |
Type | Anti-Acid/Anti-Mag |
Product Type | Precision |
Tip Shape | Point |
Grip Style | Plain |
Temperature - Maximum | 512 Degrees F |
Mechanism Type | Manual |
Tip Texture | Smooth |
Tip Style | Straight |
Tip Material | Stainless Steel |
Resistance Properties | Acid, Magnetic, Heat, Corrosion |
Tip Thickness | 0.28 mm |
Trade Number | 5-SASL |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.28 mm, Tip Width 0.28 mm, Trade Number 5-SASL, Mechanism Type Manual, Temperature - Maximum 512 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-3/4" (3046009)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Blue (65503)
- FREUD Double Flute Straight Bit, 7/32" dia. (04-111)
- DRILL AMERICA 1-1/4"-8 HSS Plug Hand Tap (DWTST1-1/4-8P)
- EREM Tweezer, Fine Tip, Very Fine (AASA)
- EREM ESD Ergo Tweezer, Fine, 4 3/4 In (EOOSA)
- EREM Tweezer, Fine Tip, Curved, Economy (7SASL)
- EREM Tweezers Antimagnetic Fine Point (OODSA)
- EREM Tweezers Ss Antimagnetic Fine Point (OOSA)
- EREM Tweezers5Bsa (5BSA)
- AVEN Tweezers, Gp Tapered, 4-1/4" (18482)
- Erem Inspection and Retrieving Tools