Shop All Tweezers
Erem
Tweezer, Fine Tip, Flat/Round, Swiss
Mfr # 2ASA
Zoro # G1414707
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/2 in
- Point Type Flat & Round, Straight
- Application For Very Fine Precision Work on Electronic Assemblies
- Material Stainless Steel
- Tip Size .063 in x .015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Tip Size | .063 in x .015 in |
Length | 4 1/2 in |
Tip Width | 1.98 mm |
Details
Item | Tweezers |
Point Type | Flat & Round, Straight |
Application | For Very Fine Precision Work on Electronic Assemblies |
Material | Stainless Steel |
Mechanism | Manual |
Max. Temp. | 512 Degrees F |
Resists | Temperatures Up to 300 Degrees Celsius |
Type | Anti-Acid/Anti-Mag |
Product Type | Precision |
Tip Shape | Round |
Tip Material | Stainless Steel |
Grip Style | Plain |
Mechanism Type | Manual |
Resistance Properties | Acid, Magnetic, Heat, Corrosion |
Trade Number | 2A-SA |
Temperature - Maximum | 512 Degrees F |
Tip Thickness | 2 mm |
Tip Style | Straight |
Tip Texture | Smooth |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Smooth, Tip Thickness 2 mm, Tip Width 1.98 mm, Trade Number 2A-SA, Mechanism Type Manual, Temperature - Maximum 512 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 132-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (532074)
- MILTON Female "M" Style Coupler, 1/4"NPT (715)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/8" SAE Socket (KTI-22228)
- ONSRUD Routing End Mill, Downcut, 3/4, 2 1/8, 4 (57-395)
- EREM Tweezers Antimagnetic Fine Point (1SA)
- EREM ESD Ergo Tweezer, Fine, 4 3/4 In (EOOSA)
- EREM Tweezer Anti-Magnetic Made In Pakistan (EROPAASA)
- EREM Precision Tweezers, 4-1/2In, Manual (15AGW)
- EREM Tweezer, Fine Tip, Curved, Swiss (7SA)
- EREM Tweezers Fine Point Antimagnetic (EROPOODSA)
- A2Z SCILAB Utility Tweezers Straight Serrated Jaws 5.5L, Stainless Steel (A2Z-ZR974)
- Erem Tweezers