Shop All Needle Nose Pliers
Erem
Plier Fine Round Nosesmooth
Mfr # 543E
Zoro # G0584650
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.724"
- Features Round Nose Pliers With Very Precise, Smooth Jaws
- Material Tool steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 543E
- Zoro # G0584650
- UPC # 043127076497
- Country of Origin Switzerland
- Category Needle Nose Pliers
Dimensions
Overall Length | 4.724" |
Details
Features | Round Nose Pliers With Very Precise, Smooth Jaws |
Material | Tool steel |
Number of Pieces | 1 |
Item | Plier Fine Round Nosesmooth |
Description
Plier Fine Round Nosesmooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- PROTO Box End Wrench, 5/16 x 3/8 in., 4-1/4 L (J1120)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34324)
- SUPERIOR STEEL 3# Phillips Double End Screwdriver Bits - 4 Inch Long, PK 10 (SP403D-10PK)
- EREM 5 3/4 in Flat Nose Plier, Side Cutter Ergonomic Handle (2442P)
- EREM 5 3/4 in 2400 Magic Sense Needle Nose Plier Ergonomic Handle (2443P)
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411PD)
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411P)
- STANLEY 6 3/8 in Bent Needle Nose Plier Ergonomic Handle (89-871)
- GARDNER BENDER Long Nose Wire Strippers, Curved Handle (GBP-60N)
- KNIPEX 8 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (26 12 200)
- Erem Pliers