Shop All Cable and Wire Cutters
Erem
Pcb Cutter 0.40In
Mfr # 530E10
Zoro # G0580146
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Copper Wire
- Overall Length 4.724"
- Material Special Tool Steel
- Features ESD Safe; Fixed Cutting Length 0.039"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 530E10
- Zoro # G0580146
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 4.724" |
Details
Primary Application | Copper Wire |
Material | Special Tool Steel |
Item | Pcb Cutter 0.40In |
Features | ESD Safe; Fixed Cutting Length 0.039" |
Description
Pcb Cutter 0.40In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL 12 In. English Structo-Cast Combination Square (415)
- ONSRUD Routing End Mill, Up Foam Bit, 3/16, 1-5/8 (52-560)
- CGS TOOL The Beast Roughing End Mill 3Fl 1/2"Dia 1"Loc 3"Oal W/.030" Radius W/Altin (CR1318-ALTiN)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sandpaper Variety Pack (25 pk) (49-25-2025)
- EREM Hd Power Pak For Precision Cutter (1500BSF)
- EREM Pcb Cutter 0.030/0.8Mm (530E08)
- KNIPEX 8" Cable Shear, Shear Cut (95 11 200 SBA)
- CRESCENT H.K. PORTER No.1 Cutterhead In Hdin Cut (0113CX)
- WESTWARD 12-1/4" Cable Cutter, 300 MCM (10D459)
- JONARD TOOLS Cable Sheath Stripper & Ring Tool (JIC-4366)
- CRESCENT H.K. PORTER Guy Strand Ratchet Cutter (8690CK)
- Erem Knives, Cutters & Snips