Shop All Cable and Wire Cutters
Erem
Pcb Cutter 0.030/0.8Mm
Mfr # 530E08
Zoro # G0888006
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cuts Copper Wire
- Overall Length 4.724"
- Features ESD Safe; Fixed Cutting Length 0.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 530E08
- Zoro # G0888006
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 4.724" |
Details
Primary Application | Cuts Copper Wire |
Item | Pcb Cutter 0.030/0.8Mm |
Features | ESD Safe; Fixed Cutting Length 0.031" |
Description
When it comes to copper wire, the Erem 530E08 Pcb Cutter 0.030/0.8Mm is a must-have. It is designed for cutting cable and wire of various gauges with ease and accuracy. This pieceb cutter has a fixed cutting length of 0.031". It features an ESD safe design that is ideal for use in production areas as well as home workshops. The Erem 530E08 Pcb Cutter 0.030/0.8Mm will make quick work of your copper wire needs without putting too much stress on your hands or wrists.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Arbor w/Ball Bearing, 1/4In Shk (82808)
- WARNER PROGRIP® 1‐1/4" Stiff Chisel Putty Knife, .080" (90101)
- BOSCH Jigsaw Blade, High Speed Steel, PK5 (T101A)
- THE BRUSH MAN 5 Lb Cutter & Mattock (Head Only), 6PK (MATTOCK-5)
- EREM Hd Power Pak For Precision Cutter (1500BSF)
- KLEIN TOOLS Standard Cable Cutter, 32-Inch (63045)
- WIHA 10" Insulated Cable Cutter, Shear Cut (11960)
- CAMPBELL CHAIN & FITTINGS Hydraulic Chain Cutter, #44 (7508495)
- BURNDY 10" Ratchet Action Cable Cutter, Center Cut (RCC600E)
- WESTWARD 10" Cable Cutter, Ratchet, 600 MCM (10D455)
- KNIPEX Cable Shears, 6 1/4" StepCut (95 11 160 SBA)
- Erem Cable and Wire Cutters