Shop All Cable and Wire Cutters
Erem
Hd Power Pak For Precision Cutter
Mfr # 1500BSF
Zoro # G0887936
product price: $341.05
/ea
Free Shipping & Returns
$341.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.118"
- Features Pneumatic Side Cutter and Tip Cutter; Requires 4 to 6 bar Oil-Free Clean Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 1500BSF
- Zoro # G0887936
- UPC # 043127078194
- Country of Origin Switzerland
- Category Cable and Wire Cutters
Dimensions
Overall Length | 5.118" |
Details
Item | Hd Power Pak For Precision Cutter |
Features | Pneumatic Side Cutter and Tip Cutter; Requires 4 to 6 bar Oil-Free Clean Compressed Air |
Description
Hd Power Pak For Precision Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Maximum Sanding Block, 12" (BG12-1)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/16-12 UN (MS16142-16R)
- BOSCH Rebar Cutter Masonry Drill Bit 1" x 12"L, Straight (RCSS2164)
- EREM Pcb Cutter 0.030/0.8Mm (530E08)
- MILWAUKEE TOOL Cable Cut w/Cushioned Grip, SS, PP, 2.2 lb (48-22-4016)
- GREENLEE PVC Cutter (865)
- CAMPBELL CHAIN & FITTINGS Hydraulic Chain Cutter, # 80 (7508595)
- KLEIN TOOLS Replacement Head for 30-Inch Bolt Cutter (63831)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-3052)
- KLEIN TOOLS Short-Nose Telephone Work Pliers, Stripping (D2291)
- Erem Cable and Wire Cutters