Shop All Tweezers
Erem
ESD Ergo Tweezer, Ultra-Fine, 4 3/4 In
Mfr # E3CSA
Zoro # G2768911
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Soft Foam Handles
- Overall Length 4 3/4 in
- Point Type Pointed, Straight, Ultra-Fine
- Application For Assembly of Circuit Boards
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 3/4 in |
Tip Size | .011 in x .015 in |
Length | 4 3/4 in |
Tip Width | 0.28 mm |
Details
Item | Ergonomic Precision Tweezers |
Features | Soft Foam Handles |
Point Type | Pointed, Straight, Ultra-Fine |
Application | For Assembly of Circuit Boards |
Material | Stainless Steel |
Mechanism | Manual |
Resists | Rust and Heat |
Type | ESD-Safe, Anti-Magnetic, Anti-Acid |
Standards | ESD-Safe |
Product Type | Precision |
Tip Shape | Point |
Trade Number | E3-CSA |
Resistance Properties | Acid, Magnetic, Heat, Corrosion |
Tip Style | Straight |
Tip Texture | Smooth |
Tip Material | Stainless Steel |
Tip Thickness | 0.38 mm |
Mechanism Type | Manual |
Grip Style | Cushioned |
Description
Ergonomic Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.38 mm, Tip Width 0.28 mm, Trade Number E3-CSA, Features Soft Foam Handles, Mechanism Type Manual, Standards ESD-Safe
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/8"opening size. (2630SW)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34612)
- GEAR KEEPER Scanner Retractor, 42 in. L, Plastic, Snap (RT3-4512)
- EREM Tweezer, Fine Tip, Medium, Economy (2SASL)
- EREM Tweezer 3-4In Silicon Wafer Handling (91SA)
- EREM Tweezer, Fine Tip, Flat/Round, Swiss (2ASA)
- EREM Tweezer, Fine Tip, Very Fine (AASA)
- EREM Tweezer, Fine Tip, Ultra Fine, Economy (3CSASL)
- EREM Tweezers Smd Antimagnetic Chip Holding (102ACA)
- AVEN Tweezers, Set 6pcs., Technik In Soft Case (18475USA)
- Erem Inspection and Retrieving Tools