Shop All Tweezers
Erem
ESD Ergo Tweezer, Curved, 4 3/4 In
Mfr # E7SA
Zoro # G3493901
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Soft Foam Handles
- Overall Length 4 3/4 in
- Point Type Curved, Relieved
- Application For Working in Confined Spaces
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 3/4 in |
Tip Size | .011 in x .016 in |
Length | 4 3/4 in |
Tip Width | 0.28 mm |
Details
Item | Ergonomic Precision Tweezers |
Features | Soft Foam Handles |
Point Type | Curved, Relieved |
Application | For Working in Confined Spaces |
Material | Stainless Steel |
Mechanism | Manual |
Resists | Rust and Heat |
Type | ESD-Safe, Anti-Magnetic, Anti-Acid |
Standards | ESD-Safe |
Product Type | Precision |
Tip Shape | Point |
Tip Angle | 45 Degrees |
Tip Thickness | 0.41 mm |
Tip Texture | Smooth |
Grip Style | Cushioned |
Resistance Properties | Acid, Magnetic, Heat, Corrosion |
Tip Material | Stainless Steel |
Mechanism Type | Manual |
Trade Number | E7-SA |
Tip Style | Curved |
Description
Ergonomic Precision Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Precision, Resistance Properties Acid, Magnetic, Heat, Corrosion, Tip Angle 45 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Curved, Tip Texture Smooth, Tip Thickness 0.41 mm, Tip Width 0.28 mm, Trade Number E7-SA, Features Soft Foam Handles, Mechanism Type Manual, Standards ESD-Safe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- MILWAUKEE TOOL 31/64" Thunderbolt Titanium Coated Drill Bit (48-89-2228)
- DYNABRADE Nitro Belt Tool 20K RPM (NF1)
- EREM Tweezers Smd Antimagnetic Chip Holding (102ACA)
- EREM Tweezers Flat Round Antimagnetic (EROP2ASA)
- EREM Tweezer, Fine Tip, Flat/Round, Economy (2ASASL)
- EREM Tweezers Stainless Steel Mini-Point (M5S)
- EREM Tweezer, Fine Tip, Medium, Economy (2SASL)
- EREM Tweezers Fine Point Antimagnetic (EROPOODSA)
- WIHA Insulated Tweezers, Straight Blunt, 8 In (75220)
- Erem Tweezers