Shop All Cutting Pliers
Erem
Cutter Pneumatic Diagonal Tape Red
Mfr # 1522NB
Zoro # G0887997
product price: $193.80
/ea
Free Shipping & Returns
$193.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Underside is Relieved and Facilitates Optimum Access Even to Extremely Hard-to-Reach Areas; Narrowest Head Shape
- Jaw Length 0.354"
- Jaw Width 0.413"
- ESD Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 1522NB
- Zoro # G0887997
- UPC # 037103204486
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 0.354" |
Jaw Width | 0.413" |
Details
Features | Underside is Relieved and Facilitates Optimum Access Even to Extremely Hard-to-Reach Areas; Narrowest Head Shape |
ESD Safe | Yes |
Item | Cutter Pneumatic Diagonal Tape Red |
Description
Cutter Pneumatic Diagonal Tape Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rotary Hammer Kit, 60V, Battery (DCH614X2)
- PELICAN Black Protective Case, 28.87"L x 16.77"W x 9.1"D (016050-0011-110)
- M.A. FORD 3/8 90 Hss 3Fl Spi. C (92037503)
- PRIME-LINE Magnetic Wristband with Light, 7 Bits, T6 - T30, Hook 1 Set (DD65912)
- EREM 6 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (595T)
- EREM 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (622NB)
- EREM 4 1/4In Diagonal Cutter (632NCF)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (512N)
- EREM 5 1/4In Cutter Diagonal (E147A)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (595E)
- CHANNELLOCK 8 1/2 in End Cutting Nipper Uninsulated (358CB)
- Erem Cutting Pliers