Shop All Cutting Pliers
Erem
Cutter Carbide Round
Mfr # 576TX1
Zoro # G3192756
product price: $211.85
/ea
Free Shipping & Returns
$211.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Jaws of the Cutter Have Straight Edges and Taper to a Point; Head Shape Allows Access to Difficult to Reach Areas But Reduces the Cutting Capacity in Comparison to the Same Size Oval Head Cutter
- Jaw Length 0.433"
- Jaw Width 0.433"
- Material Tungsten-Carbide
- Overall Length 4.528"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 576TX1
- Zoro # G3192756
- UPC # 037103188410
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 0.433" |
Jaw Width | 0.433" |
Overall Length | 4.528" |
Details
Features | Jaws of the Cutter Have Straight Edges and Taper to a Point; Head Shape Allows Access to Difficult to Reach Areas But Reduces the Cutting Capacity in Comparison to the Same Size Oval Head Cutter |
Material | Tungsten-Carbide |
ESD Safe | Yes |
Item | Cutter Carbide Round |
Description
Cutter Carbide Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016PP)
- NUPLA Sledge Hammer, Steel Head, Head Wt 4lb (3895401)
- MARSON Mandrel & Nosepiece, 10mm, Steel (34628)
- KENNEDY Single Drw Liner, Black, 1 PC, Polyester (84027)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (522N)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2422E)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (595E)
- EREM Cutter Pneumatic Diagonal Tape Red (1522NB)
- EREM 6 in 2400 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (2477E)
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- GREAT NECK Pliers G/N 4-1/2 in. End Nipper (HEN4C)
- Erem Cutting Pliers