Shop All Cutting Pliers
Erem
Cutter Angled Tip45Deg22Awgfull Flush
Mfr # 572E
Zoro # G0920221
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Relieved Cutting Edge for Easy Access
- Jaw Length 0.236"
- Jaw Width 0.433"
- Overall Length 4.528"
- ESD Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 572E
- Zoro # G0920221
- UPC # 043127076817
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 0.236" |
Jaw Width | 0.433" |
Overall Length | 4.528" |
Details
Features | Relieved Cutting Edge for Easy Access |
ESD Safe | Yes |
Item | Cutter Angled Tip45Deg22Awgfull Flush |
Description
Cutter Angled Tip45Deg22Awgfull Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 27 Power Bit x 2-3/4 (170T27A)
- AMPCO SAFETY TOOLS 24 in L 4 1/4 in Cap. Aluminum Bronze Straight Pipe Wrench (W-214)
- STARRETT Thickness Gage, 0.001 In, 1/2 x 12 In (667-1)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (CC-4040-TICN)
- EREM 5In Oblique Nipfull Flush Edge Egronomic (2403E)
- EREM 4 1/4In Diagonal Cutter (632NCF)
- EREM 5 1/8 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (622NA)
- EREM 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (622NB)
- EREM 6 in 2400 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (2477E)
- EREM 4 1/2In Tape Red Relieved Head Cutter (792E)
- KLEIN TOOLS 5 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (D275-5)
- Erem Cutting Pliers