Shop All Cutting Pliers
Erem
6 in 2400 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated
Mfr # 2477E
Zoro # G3438732
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal Spring
- Handle Type Ergonomic
- Jaw Length 1/2 in
- Jaw Width 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 2477E
- Zoro # G3438732
- UPC # 037103216311
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 1/4 in |
Overall Length | 6 in |
For Maximum Diameter ACSR Conductor | Not Rated |
Maximum Wire Cutting Diameter | 1.3 mm |
Overall Length Range | 6 - 8 in |
Cutter Length | 1/2 in |
Description
This Erem 2477E Diagonal Cutting Plier is the perfect tool for cutting and stripping wire. It has a comfortable, ergonomic handle and can be used on both insulated and non-insulated wire. The internal spring of this diagonal cutting plier gives you ease of use while providing operating comfort and safety. The tool has a flush cut which allows you to cut wires without damaging the conductor or insulation. This 6 in. long diagonal cutting plier also features a comfortable ergonomic handle that minimizes hand fatigue. If you need an ESD safe diagonal cutting plier, then look no further than this product from Erem.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 7)
- DIABLO HOLE SAW DIAMOND GRIT 2-1/2in. (DHS2500DG)
- METABO Circular Saw Blade, 6 1/2 in, 40 Teeth (628273000)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN41)
- EREM Cutter Diag Carbide Round Tip Erg. (2476TX1)
- EREM 4 3/4In Diagonal Cutter Large Oval (822N)
- EREM ESD Precision Nippers, 5-1/2 In (2470E)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (2412E)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2475E)
- EREM 4 1/4 in 600 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (632N)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D259-4C)
- Erem Cutting Pliers