Shop All Cutting Pliers
Erem
6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 622NB
Zoro # G8554192
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stripping Hole and V-Notch
- Handle Type Dipped Pistol Grip
- Jaw Length 3/8 in
- Jaw Width 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 622NB
- Zoro # G8554192
- UPC # 037103155337
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 3/4 in |
Overall Length | 6 1/8 in |
Tip Width | 3/32 in |
Maximum Wire Cutting Diameter | 0.8 mm |
Cutter Length | 3/8 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 15 Degrees , Overall Length 6 1/8 in, Maximum Jaw Opening 7/8 in, Jaw Length 3/8 in, Jaw Width 3/4 in, Jaw Opening Type Manual, Maximum Wire Cutting Diameter 0.8 mm, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Stripper, Cutter Length 3/8 in, Cutter Location Side, Features Stripping Hole and V-Notch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Selfeed Bit 2" (48-25-2002)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, 3 GPM (MIX0327)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.332 (300A Q)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (T622N)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2475E)
- EREM Side Cutter (622N)
- EREM Cutter Pneumatic Angled Head (1503E)
- EREM Cutter Oblique Nipper16Awgfull Flush (504E)
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- KNIPEX 5 in 78 Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (78 03 125 ESD)
- Erem Cutting Pliers