Shop All Cutting Pliers
Erem
6 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated
Mfr # 595T
Zoro # G8679377
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features (2) Stripping Holes
- Handle Type Dipped Pistol Grip
- Jaw Length 1/2 in
- Jaw Width 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 595T
- Zoro # G8679377
- UPC # 043127077050
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 3/4 in |
Overall Length | 6 1/2 in |
Tip Width | 3/32 in |
Cutter Length | 3/8 in |
Maximum Wire Cutting Diameter | 1.5 mm |
Overall Length Range | 6 - 8 in |
Description
The Erem 595T Diagonal Cutting Plier is the perfect tool for cutting wire, bolts and nails. The straight edges of the jaws taper to a point, making it easy to cut small pieces of wire. The dipped pistol grip handle provides a comfortable hold and an anti-slip surface. With an overall length of 6 1/2 in., this diagonal cutting plier has 15/32" jaw length and 3/4" jaw width. It is made from steel and has a flush cut. You will want to add this Erem Diagonal Cutting Plier to your tool box as soon as possible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Basin Wrench 16" (20190)
- MASON Vibration Isolation Pad, 600lb, PK2 (20UZ18)
- GEARWRENCH 2 lb. Brass Hammer with Hickory Handle (81-112G)
- PROTO 1/2 in Drive Impact Socket 3/8 in Size 6 pt Standard Depth, Black Oxide (J7412H)
- EREM Diagonal Cutters, 5 In. (599TFO)
- EREM ESD Precision Nippers, 5-1/2 In (2470E)
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (522N)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (512N)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (T622N)
- KNIPEX 4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 11 110)
- Erem Pliers