Shop All Cutting Pliers
Erem
5In Oblique Nip16 Awg
Mfr # 2404E
Zoro # G0584571
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Angled Head Provides for Precise Cuts at Different Working Angles
- Jaw Length 0.354"
- Jaw Width 0.433"
- Overall Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erem
- MFR # 2404E
- Zoro # G0584571
- UPC # 037103216304
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 0.354" |
Jaw Width | 0.433" |
Overall Length | 5" |
Details
Features | Angled Head Provides for Precise Cuts at Different Working Angles |
Item | 5In Oblique Nip16 Awg |
Description
5In Oblique Nip16 Awg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2886001)
- DEWALT 1" Heavy-Duty Self-Feed Bit (DW1630)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/4In (600011CF)
- DRILL AMERICA 3/4" C2 Right Hand Carbide Tipped Toolbit (DEWAR-12C2)
- EREM 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (622NB)
- EREM 6 in 2400 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (2477E)
- EREM Cutter Diag Carbide Round Tip Erg. (2476TX1)
- EREM 4 1/4 in 600 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (632N)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (776E)
- EREM Side Cutter (622N)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 42 125 ESD)
- Erem Cutting Pliers