Shop All Cutting Pliers
Erem
5 1/8 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated
Mfr # 622NA
Zoro # G8679395
original price:
$89.25
5% off
new price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Straight Tapered Head
- Handle Type Dipped Pistol Grip
- Jaw Length 3/8 in
- Jaw Width 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 622NA
- Zoro # G8679395
- UPC # 037103155320
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 5/8 in |
Overall Length | 5 1/8 in |
Tip Width | 3/32 in |
Cutter Length | 3/8 in |
Maximum Wire Cutting Diameter | 0.031 in |
For Maximum Diameter ACSR Conductor | Not Rated |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 5 1/8 in, Maximum Jaw Opening 1/2 in, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 3/8 in, Jaw Width 5/8 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.031 in, Maximum Wire Cutting Gauge 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 5.01mm-9.99mm (102400300)
- MILWAUKEE TOOL SDS+ CORE 1-3/8"X2" (48-20-5210)
- K-TOOL INTERNATIONAL 5Pc Pry Bar Set (KTIXD19005)
- PROTO Cord Wrap, Steel, Black (JUC-CRDWP)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- EREM 4 1/4In Diagonal Cutter (632NCF)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2432E)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (2412E)
- EREM Cutter Pneumatic Angled Head (1503E)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (512N)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9242E)
- Erem Pliers