Shop All Cutting Pliers
Erem
5 1/4In Cutter Diagonal
Mfr # E147A
Zoro # G0920346
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cutting Hard Wires with Minimal Effort; Side Cutter with Compound Action
- Jaw Length 0.472"
- Jaw Width 0.413"
- Material Tool steel
- Overall Length 5.394"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # E147A
- Zoro # G0920346
- UPC # 043127074660
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 0.472" |
Jaw Width | 0.413" |
Overall Length | 5.394" |
Details
Features | Cutting Hard Wires with Minimal Effort; Side Cutter with Compound Action |
Material | Tool steel |
ESD Safe | Yes |
Item | 5 1/4In Cutter Diagonal |
Description
5 1/4In Cutter Diagonal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Funnel Auger For 7/8" Sectional Cable (48-53-3831)
- PFERD 6" Half Round File - Second Cut (11021)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (35Z115)
- WERA Mixed Bit 3 3/4 in, , Num. of pieces:20 (05073671001)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (776E)
- EREM Cutter Carbide Round (576TX1)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (522N)
- EREM Cutter Pneumatic Angled Head (1503E)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (512N)
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9247E)
- Erem Pliers