Shop All Cutting Pliers
Erem
4 3/4In Diagonal Cutter Large Oval
Mfr # 822N
Zoro # G0584641
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features It is Robust and Size for Size Offers the Highest Cutting Capacity
- Jaw Length 0.59"
- Jaw Width 0.531"
- Overall Length 4.724"
- ESD Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 822N
- Zoro # G0584641
- UPC # 037103183354
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 0.59" |
Jaw Width | 0.531" |
Overall Length | 4.724" |
Details
Features | It is Robust and Size for Size Offers the Highest Cutting Capacity |
ESD Safe | Yes |
Item | 4 3/4In Diagonal Cutter Large Oval |
Description
4 3/4In Diagonal Cutter Large Oval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Pilot Drill, 3-1/4" x 1/4", HSS, PK10 (8534)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 9 in Long, 5 in Short, 2 PK (61824)
- BOSCH Cordless Drill, 1/2", 18.0V, Keyless (GSR18V-400B12)
- MAYHEW WELD WAKKER 3/8" X 11.75 (MY42020)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (595E)
- EREM 6 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (595T)
- EREM Diagonal Cutters, 5 In. (599TFO)
- EREM 4 1/4 in 600 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (632N)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (776E)
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- CHANNELLOCK Channellock® 337 7" High Leverage Diagonal Lap Joint Cutting Plier (337)
- Erem Pliers