Shop All Cutting Pliers
Erem
4 1/4In Oblique Angle
Mfr # 503ETF
Zoro # G0584580
Free Shipping & Returns
$194.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Angled Head Provides for Precise Cuts at Different Working Angles
- Jaw Length 0.354"
- Jaw Width 0.433"
- Material Tungsten-Carbide
- Overall Length 4.331"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erem
- MFR # 503ETF
- Zoro # G0584580
- UPC # 043127075469
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 0.354" |
Jaw Width | 0.433" |
Overall Length | 4.331" |
Details
Features | The Angled Head Provides for Precise Cuts at Different Working Angles |
Material | Tungsten-Carbide |
ESD Safe | Yes |
Item | 4 1/4In Oblique Angle |
Description
4 1/4In Oblique Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 5)
- KRAFT TOOL Gold Stainless Steel Pool Tro, 12"x3-1/2 (CF276PF)
- WIHA ESD Adjustable TorqueVario-S 15-80 In/Oz (28522)
- REGAL CUTTING TOOLS 1/4-28 H3 4 Flt. Bottom Hand Tap (008354AS)
- EREM 4 1/4In Diag Cutter Sufull Flush Cut (2476TX2)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2475E)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (522N)
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2422E)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (2412E)
- KNIPEX 7401250 High Leverage Diagonal Cutters - 1 0 in. (KN334642)
- Erem Cutting Pliers