Shop All Cutting Pliers
Erem
4 1/4In Diagonal Cutter
Mfr # 632NCF
Zoro # G0920258
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High-Precision
- Jaw Length 0.354"
- Jaw Width 0.354"
- Material Tool steel
- Overall Length 4.331"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 632NCF
- Zoro # G0920258
- UPC # 037103194756
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 0.354" |
Jaw Width | 0.354" |
Overall Length | 4.331" |
Details
Features | High-Precision |
Material | Tool steel |
ESD Safe | Yes |
Item | 4 1/4In Diagonal Cutter |
Description
4 1/4In Diagonal Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L06)
- PROTO 1 in Drive Impact Socket 2 5/8 in Size 6 pt Standard Depth, Black Oxide (J10042)
- BOJO TOOLS Flat-Gasket Scraper Tool (ATH-2-XNGL)
- HOUGEN 1-1/2 in. Sheet Metal Holcutter (14248)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Semiflush Cut Narrow Nose Insulated (612N)
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2422E)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2475E)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- EREM Cutter Pneumatic Angled Head (1503E)
- LISLE PLIERS BOOT BAND (LI30800)
- Erem Pliers