Shop All Cutting Pliers
Erem
4 1/4In Diag Cutter Sufull Flush Cut
Mfr # 576TX2
Zoro # G0920230
Free Shipping & Returns
$208.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 3/8 in
- Jaw Width 3/8 in
- Overall Length 4 1/2 in
- Insulated No
- Non-Sparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erem
- MFR # 576TX2
- Zoro # G0920230
- UPC # 037103235060
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 3/8 in |
Overall Length | 4 1/2 in |
Maximum Wire Cutting Diameter | 0.5 mm |
For Maximum Diameter Hard Steel | 13/32 mm |
Details
Item | Diagonal Cutter |
Insulated | No |
Non-Sparking | No |
Cutter Type | Precision Diagonal Cutting Pliers |
Nose Shape | Oval |
Jaw Opening Type | Spring Return |
Plier Type | Precision Diagonal Cutting Pliers |
Grip Style | Deluxe Cushion |
ESD-Safe | Yes |
Tether Ready | No |
Cut Profile | Flush |
Description
Diagonal Cutter, Plier Type Precision Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle Not Applicable, Nose Shape Oval, Overall Length 4 1/2 in, Maximum Jaw Opening Not Applicable, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter Hard Steel 13/32 mm, For Maximum Diameter ACSR Conductor Not Applicable, Jaw Length 3/8 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 25 ft. Tape Measure, 1" Blade (SL52425)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E302)
- RIDGID Jaw Insert Set for Ridgid 300, PK3 (97365)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHSA44C)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (T622N)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2422E)
- EREM Cutter Diag Carbide Round Tip Erg. (2476TX1)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (522N)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2475E)
- EREM Cutter Pneumatic Angled Head (1503E)
- KNIPEX 7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 180 SBA)
- Erem Cutting Pliers