Shop All Cutting Pliers
Erem
4 1/4In Angled Cutter W/ Carbide Jaws
Mfr # 503ETST
Zoro # G0584599
Free Shipping & Returns
$310.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 3/8 in
- Jaw Width 3/8 in
- Overall Length 4 3/8 in
- Insulated No
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erem
- MFR # 503ETST
- Zoro # G0584599
- UPC # 037103201256
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 3/8 in |
Overall Length | 4 3/8 in |
Maximum Wire Cutting Diameter | 0.4 mm |
For Maximum Diameter Hard Steel | 19/32 mm |
Details
Item | Diagonal Cutter |
Insulated | No |
Tether Ready | No |
Jaw Opening Type | Spring Return |
Non-Sparking | No |
ESD-Safe | Yes |
Grip Style | Deluxe Cushion |
Cut Profile | Semiflush |
Head Offset Angle | 30 Degrees |
Nose Shape | Narrow |
Plier Type | Precision Diagonal Cutting Pliers |
Cutter Type | Precision Diagonal Cutting Pliers |
Description
The EREM 503ETST 4 1/4In Angled Cutter W/ Carbide Jaws is a great tool for cutting wire, nails and bolts. It has carbide jaws that can cut through soft metal with ease. The angled cutter is made of high quality material to last you a long time. This product will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-160-161-UNGL)
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- DEWALT Drill Bit, 3/4 in. x 13 in., Carbide (01358-PWR)
- BAHCO Bahco Torx Plus Blade, IP7 (BE-6990-IP7-KL)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Semiflush Cut Narrow Nose Insulated (612N)
- EREM 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (622NB)
- EREM Cutter Carbide Round (576TX1)
- EREM 4 1/4 in 600 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (632N)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (2412E)
- KNIPEX 4 1/2 in ESD End Cutting Nipper Uninsulated (64 12 115 ESD)
- Erem Pliers