Shop All Cutting Pliers
Erem
4 1/2In Diagonal Relieved Head Cutter
Mfr # 592E
Zoro # G0584635
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Underside is Relieved and Facilitates Optimum Access Even to Extremely Hard-to-Reach Areas; Narrowest Head Shape
- Jaw Length 0.472"
- Jaw Width 0.433"
- Overall Length 4.528"
- ESD Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # 592E
- Zoro # G0584635
- UPC # 043127077012
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 0.472" |
Jaw Width | 0.433" |
Overall Length | 4.528" |
Details
Features | The Underside is Relieved and Facilitates Optimum Access Even to Extremely Hard-to-Reach Areas; Narrowest Head Shape |
ESD Safe | Yes |
Item | 4 1/2In Diagonal Relieved Head Cutter |
Description
4 1/2In Diagonal Relieved Head Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver T8 Round (05028003001)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (324-00X-5PK)
- FEIN Saw Blades, Bi-Metal, 7-37/58 in. L, PK10 (63502208290)
- VERMONT GAGE Pin Gage Set, Plus, 0.061-0.250 In, Black (901100400)
- EREM 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (622NB)
- EREM 4 3/4In Diagonal Cutter Large Oval (822N)
- EREM Cutter Carbide Round (576TX1)
- EREM 4 1/4 in 600 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (632N)
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- EREM 4 1/2 in 600 Diagonal Cutting Plier Flush Cut Pointed Nose Insulated (776E)
- MILBAR Safety Wire Twister, 11In (41W)
- Erem Pliers