Shop All Cutting Pliers
Erem
4 1/2 in 600 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated
Mfr # T622N
Zoro # G8729612
original price:
$79.39
9% off
new price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Reflective Finish
- Handle Type Cushion Grip
- Jaw Length 3/8 in
- Jaw Width 3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erem
- MFR # T622N
- Zoro # G8729612
- UPC # 043127132056
- Country of Origin Switzerland
- Category Cutting Pliers
Dimensions
Jaw Length | 3/8 in |
Jaw Width | 3/8 in |
Overall Length | 4 1/2 in |
Tip Width | 15/64 in |
Cutter Length | 3/8 in |
For Maximum Diameter ACSR Conductor | Not Rated |
Maximum Wire Cutting Diameter | 1.3 mm |
Overall Length Range | Less than 6 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Narrow, Overall Length 4 1/2 in, Maximum Jaw Opening 7/8 in, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 3/8 in, Jaw Width 3/8 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 1.3 mm, Maximum Wire Cutting Gauge 16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912MDG)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- TAJIMA 10-1/2 Oz. Red Snap-Line Dye Chalk Line Chalk (PLC3DR300)
- LINK HANDLES Handle Sledge Hvy Duty 36 Inch (64652)
- EREM Cutter Diag Carbide Round Tip Erg. (2476TX1)
- EREM Cutter Pneumatic Diagonal Tape Red (1522NB)
- EREM Diagonal Cutters, 5 In. (599TFO)
- EREM 6 1/2 in Diagonal Cutting Plier Semiflush Cut Uninsulated (595T)
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- EREM Cutter Carbide Round (576TX1)
- CRAFTSMAN Compound Action Diagonal Pliers, 8 (CMHT81718)
- Erem Pliers