Shop All Traffic Safety Vests and Apparel
Erb Safety
XL Hi-Viz Safety Vest, Lime
Mfr # 14512
Zoro # G8006315
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Woven Mesh
- Features 3M Silver Retroreflective Trim; Color Matched Hook and Loop Closure; 2 Interior Pockets; Left Pocket has Pen Compartment
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14512
- Zoro # G8006315
- UPC # 720609145123
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Xl |
Details
Item | Vest,Hi-Viz,Lime,XL |
Material | 100% Polyester Woven Mesh |
Features | 3M Silver Retroreflective Trim; Color Matched Hook and Loop Closure; 2 Interior Pockets; Left Pocket has Pen Compartment |
Standards | ANSI 107 Class 2 |
Color | Lime With Silver Trim |
Description
Vest,Hi-Viz,Lime,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- BRADY Flame Retardant Polyimide Wire and Cable Labels 2 in W x 85 ft L White (B33C-2000-472)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT42)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (58503)
- ERB SAFETY 6XL Hi-Viz Safety Vest, Lime (14517)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 5XL (62157)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, M (61453)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 2XL (61661)
- PIP ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Polyester Mesh, Large, Orange (302-0702Z-OR/L)
- Erb Safety Workwear and Protective Clothing