Shop All High Visibility Jackets & Coats
Erb Safety
Womens Jacket, Soft Shell, Hi-Viz, Lime, XL
Mfr # 62199
Zoro # G7952607
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Features 2 Exterior Pockets with Waterproof Zipper; Full Length Storm Inner Flap; Adjustable Sweep (Drawstring) and Sleeve Cuffs
- Standards ANSI 107 Class 2
- Color High Visibility Lime with Black Bottom
- Material Polyester Bonded with Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 62199
- Zoro # G7952607
- UPC # 720609621993
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Waterproof | Yes |
Features | 2 Exterior Pockets with Waterproof Zipper; Full Length Storm Inner Flap; Adjustable Sweep (Drawstring) and Sleeve Cuffs |
Standards | ANSI 107 Class 2 |
Color | High Visibility Lime with Black Bottom |
Item | Womens Jacket,Soft Shell,Hi-Viz,Lime,XL |
Material | Polyester Bonded with Fleece |
Gender | Women's |
Description
Womens Jacket,Soft Shell,Hi-Viz,Lime,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Soft Style, PR (50413.16)
- LABELMASTER Limited Quantity Marking, 273mmx273mm (35ZM09)
- HEAT FACTORY Heated Balaclava, Black, Universal (1786)
- CELLUCAP Bouffant Cap, 21in dia, Polypro, Whte, PK100 (BI4BM)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL (61497)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, L (62435)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- PIONEER Ripstop Jacket, Green, XL (V1200261U-XL)
- Erb Safety High Visibility Jackets & Coats