Shop All High Visibility Jackets & Coats
Erb Safety
Womens Jacket, Soft Shell, Hi-Viz, Lime, L
Mfr # 62198
Zoro # G7952616
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Gender Women's
- Features 2 Exterior Pockets with Waterproof Zipper; Full Length Storm Inner Flap; Adjustable Sweep (Drawstring) and Sleeve Cuffs
- Size L
- Material Polyester Bonded with Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62198
- Zoro # G7952616
- UPC # 720609621986
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Waterproof | Yes |
Gender | Women's |
Features | 2 Exterior Pockets with Waterproof Zipper; Full Length Storm Inner Flap; Adjustable Sweep (Drawstring) and Sleeve Cuffs |
Material | Polyester Bonded with Fleece |
Item | Womens Jacket,Soft Shell,Hi-Viz,Lime,L |
Color | High Visibility Lime with Black Bottom |
Standards | ANSI 107 Class 2 |
Description
Womens Jacket,Soft Shell,Hi-Viz,Lime,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Goggles, Odyssey II Series, Impact Resistant, Anti-Fog, Scratch-Resistant, Clear Lens (S80201)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (KCC 22475)
- 212 PERFORMANCE Impact Speedcuff Cut Resistant Work Glove ANSI Level A5, X-Large (IMPC5RA-0511)
- ULTRATECH Filter Sock, Hvy Metal Removal Material (9454)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, XL (62037)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 4XL (61485)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- Erb Safety High Visibility Clothing